594127 / 10.42X11.826X0.766 HS8 R
Description
CRSEAL 594127 / 10.42X11.826X0.766 HS8 R ; SGL LIP SEAL
Part # 594127 / 10.42X11.826X0.766 HS8 R
BDI # 1254654
Features
Housing Bore - Millimeter:
300.38
Nominal Width - Millimeter:
19.456
Housing Bore - Inch:
11.826
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.42
Shaft Diameter - Millimeter:
264.668
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
609305
25003-5808
Description
25003-5808 OIL SEAL ; LARGE BORE 275MM ID X 300MM OD X 15MM W
Part # 25003-5808
BDI # 22813051
Features
Housing Bore - Millimeter:
300.38
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.826
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
10.826
Shaft Diameter - Millimeter:
274.98
Inch - Metric:
Inch