25003-6238
Description
25003-6238 OIL SEAL ; LARGE BORE 284MM ID X 310MM OD X 13MM W
Part # 25003-6238
BDI # 22831138
Features
Housing Bore - Millimeter:
309.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
12.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
11.188
Shaft Diameter - Millimeter:
284.175
Inch - Metric:
Inch
1031490 / 10.313X12.188X1 HDS1 R
Description
CRSEAL 1031490 SINGLE LIP SEAL ; POR NON RETURNABLE 10.313X12.188X1
Part # 1031490 / 10.313X12.188X1 HDS1 R
BDI # 1238642
Features
Housing Bore - Millimeter:
309.575
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.313
Shaft Diameter - Millimeter:
261.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
180683
529193 / 11.25X12.188X0.638 HS8 R
Description
CRSEAL 529193 / 11.25X12.188X0.638 HS8 R ; NON-RETURNABLE SGL LIP SEAL
Part # 529193 / 11.25X12.188X0.638 HS8 R
BDI # 1253739
Features
Housing Bore - Millimeter:
309.575
Nominal Width - Millimeter:
16.205
Housing Bore - Inch:
12.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.638
Shaft Diameter - Inch:
11.188
Shaft Diameter - Millimeter:
284.175
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
25003-9932
Description
25003-9932 OIL SEAL ; LARGE BORE 278MM ID X 310MM OD X 21MM W
Part # 25003-9932
BDI # 22839005
Features
Housing Bore - Millimeter:
309.575
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
12.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.938
Shaft Diameter - Millimeter:
277.825
Inch - Metric:
Inch
1094110 / 10.938X12.188X0.625 HDS1 R
Description
CRSEAL 1094110/10.938X12.188X0.625 HDS1R ; SGL LIP SEAL
Part # 1094110 / 10.938X12.188X0.625 HDS1 R
BDI # 1239136
Features
Housing Bore - Millimeter:
309.575
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.938
Shaft Diameter - Millimeter:
277.825
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
180873