300X325.39X12.7 HS6 V
Description
CRSEAL 300X325.39X12.7 HS6 V LIP SEAL ; POR NON-RETURNABLE 300X325.39X12.7 HS6 V
Part # 300X325.39X12.7 HS6 V
BDI # 1249629
Features
Housing Bore - Millimeter:
325.39
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
12.811
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
Global Part Number GPN:
607355
25003-5835
Description
25003-5835 OIL SEAL ; LARGE BORE 300MM ID X 325MM OD X 13MM W
Part # 25003-5835
BDI # 22843782
Features
Housing Bore - Millimeter:
325.399
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
12.811
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch