21243-4613
Description
21243-4613 OIL SEAL ; NON-RETURNABLE 311MM ID 349MM OD
Part # 21243-4613
BDI # 22838016
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.75
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
25003-3701
Description
25003-3701 OIL SEAL ; LARGE BORE 305MM ID X 349MM OD X 17MM W
Part # 25003-3701
BDI # 22839506
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
24626-0985
Description
24626-0985 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24626-0985
BDI # 1321622
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.75
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
25003-8229
Description
25003-8229 OIL SEAL ; LARGE BORE 318MM ID X 349MM OD X 16MM W
Part # 25003-8229
BDI # 22840316
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
24648-2572
Description
24648-2572 OIL SEAL ; 298MM ID X 349MM OD X 19MM W LARGE BORE
Part # 24648-2572
BDI # 22833106
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.75
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch