594110 / 13.813X1.063X1.5 CT1 R
Description
CRSEAL 594110 / 13.813X1.063X1.5 CT1 R ; SINGLE LIP SEAL
Part # 594110 / 13.813X1.063X1.5 CT1 R
BDI # 1254653
Features
Housing Bore - Millimeter:
376.25
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
14.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
13.813
Shaft Diameter - Millimeter:
350.85
Inch - Metric:
Inch