25003-4140
Description
25003-4140 OIL SEAL ; LARGE BORE 362MM ID X 413MM OD X 21MM W
Part # 25003-4140
BDI # 22813084
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
24610-0229
Description
24610-0229 OIL SEAL ; 362MM ID X 413MM OD X 21MM W LARGE BORE
Part # 24610-0229
BDI # 22819205
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
25003-8119
Description
25003-8119 OIL SEAL ; LARGE BORE 375MM ID X 413MM OD X 16MM W
Part # 25003-8119
BDI # 22826316
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch
1400680 / 14X16.25X1 HDS1 R
Description
CRSEAL 1400680 / 14X16.25X1 HDS1 R SEAL
Part # 1400680 / 14X16.25X1 HDS1 R
BDI # 1242000
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182057
528307 / 14X16.25X1 HDSA2 VD
Description
CRSEAL 528307 / 14X16.25X1 HDSA2 VD ; DBL LIP SEAL
Part # 528307 / 14X16.25X1 HDSA2 VD
BDI # 1253705
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
603418