1525228 / 15.25X16.75X0.688 HDS1 H
Description
CRSEAL 1525228/ 15.25X16.75X0.688 HDS1 H ; SGL LIP SEAL
Part # 1525228 / 15.25X16.75X0.688 HDS1 H
BDI # 1242757
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
605245
1525253 / 15.25X16.75X0.75 HDS2 V
Description
CRSEAL 1525253 / 15.25X16.75X0.75 HDS2 V ; SGL LIP SEAL
Part # 1525253 / 15.25X16.75X0.75 HDS2 V
BDI # 1242770
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
182429
140080 / 14X16.75X0.930 HMSA22 D
Description
CRSEAL 140080 / 14X16.75X0.930 HMSA22 D ; DBL LIP SEAL
Part # 140080 / 14X16.75X0.930 HMSA22 D
BDI # 1242010
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
23.622
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
604449
21247-4615
Description
21247-4615 OIL SEAL ; 387MM ID X 425MM OD X 17MM W LARGE BORE
Part # 21247-4615
BDI # 22825745
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
1450660 / 14.5X16.75X0.875 HDS1 R
Description
CRSEAL 1450660 / 14.5X16.75X0.875 HDS1 R ; SGL LIP SEAL
Part # 1450660 / 14.5X16.75X0.875 HDS1 R
BDI # 1242298
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.5
Shaft Diameter - Millimeter:
368.3
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182186