21086-4192
Description
21086-4192 OIL SEAL ; 438MM ID X 489MM OD X 24MM W LARGE BORE
Part # 21086-4192
BDI # 22833792
Features
Housing Bore - Millimeter:
488.95
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
19.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
21247-4199
Description
21247-4199 OIL SEAL ; 448MM ID X 489MM OD X 17MM W LARGE BORE
Part # 21247-4199
BDI # 22843272
Features
Housing Bore - Millimeter:
488.95
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
25003-6615
Description
25003-6615 OIL SEAL ; LARGE BORE 451MM ID X 489MM OD X 19MM W
Part # 25003-6615
BDI # 22817943
Features
Housing Bore - Millimeter:
488.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.75
Shaft Diameter - Millimeter:
450.85
Inch - Metric:
Inch
24716-5054
Description
24716-5054 OIL SEAL ; NON-RETURNABLE 445MM ID 489MM OD 17MM W
Part # 24716-5054
BDI # 22829255
Features
Housing Bore - Millimeter:
488.95
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
25003-8191
Description
25003-8191 OIL SEAL ; LARGE BORE 438MM ID X 489MM OD X 21MM W
Part # 25003-8191
BDI # 22836547
Features
Housing Bore - Millimeter:
488.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch