Features
Housing Bore - Millimeter:
52.426
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.064
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
14868 / 1.5X2.064X0.375 CRWA5 V
Description
CRSEAL 14868 / 1.5X2.064X0.375 CRWA5 V ; DBL LIP SEAL
Part # 14868 / 1.5X2.064X0.375 CRWA5 V
BDI # 1242514
Features
Housing Bore - Millimeter:
52.426
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.064
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182295