40X57X8 CRW1 R
Description
CRSEAL 40X57X8 CRW1 R SGL LIP SEAL ; 1.575MM SHAFT DIA 57MM HOUSING BORE
Part # CR 40X57X8 CRW1 R
BDI # 1414042
Features
Housing Bore - Millimeter:
57
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182619
15312 / 1.535X2.244X0.844 HMSA92 P
Description
CRSEAL 15312/ 1.535X2.244X0.844 HMSA92 P ; DBL LIP SEAL
Part # 15312 / 1.535X2.244X0.844 HMSA92 P
BDI # 1242832
Features
Housing Bore - Millimeter:
56.998
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603909
15310 / 1.535X2.244X0.669 HMSA92 P
Description
CRSEAL 15310/ 1.535X2.244X0.669 HMSA92 P ; DBL LIP SEAL
Part # 15310 / 1.535X2.244X0.669 HMSA92 P
BDI # 1242831
Features
Housing Bore - Millimeter:
56.998
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604693
Features
Housing Bore - Millimeter:
57
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
57
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635154