13157 / 1.313X2.282X0.25 CRWA1 R
Description
CRSEAL 13157 / 1.313X2.282X0.25 CRWA1 R ; DBL LIP SEAL
Part # 13157 / 1.313X2.282X0.25 CRWA1 R
BDI # 1241338
Features
Housing Bore - Millimeter:
57.963
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.282
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181685
13757 / 1.38X2.282X0.354 HMSA97 V
Description
CRSEAL 13757 / 1.38X2.282X0.354 HMSA97 V ; LIP SEAL
Part # 13757 / 1.38X2.282X0.354 HMSA97 V
BDI # 1241802
Features
Housing Bore - Millimeter:
57.963
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.282
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.38
Shaft Diameter - Millimeter:
35.052
Inch - Metric:
Inch
14119 / 1.4X2.282X0.547 HMSA25 V
Description
CRSEAL 14119 / 1.4X2.282X0.547 HMSA25 V ; LIP SEAL
Part # 14119 / 1.4X2.282X0.547 HMSA25 V
BDI # 1242063
Features
Housing Bore - Millimeter:
57.963
Nominal Width - Millimeter:
13.894
Housing Bore - Inch:
2.282
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.4
Shaft Diameter - Millimeter:
35.56
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605038
13710 / 1.375X2.282X0.25 HM14 R
Description
CRSEAL 13710 / 1.375X2.282X0.25 HM14 R ; SGL LIP SEAL
Part # 13710 / 1.375X2.282X0.25 HM14 R
BDI # 1241744
Features
Housing Bore - Millimeter:
57.963
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.282
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181882
16083 / 1.625X2.282X0.313 CRW1 R
Description
CRSEAL 16083 / 1.625X2.282X0.313 CRW1 R ; SGL LIP SEAL
Part # 16083 / 1.625X2.282X0.313 CRW1 R
BDI # 1243405
Features
Housing Bore - Millimeter:
57.963
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.282
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182737