14963 / 1.496X2.494X0.354 HMSA92 P

COMPARE

14963 / 1.496X2.494X0.354 HMSA92 P

Description
CRSEAL 14963/ 1.496X2.494X0.354 HMSA92 P ; LIP SEAL

SKF

Part # 14963 / 1.496X2.494X0.354 HMSA92 P

BDI # 22781609

Features

Housing Bore - Millimeter: 63.348
Nominal Width - Millimeter: 8.992
Housing Bore - Inch: 2.494
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.354
Shaft Diameter - Inch: 1.496
Shaft Diameter - Millimeter: 37.998
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring

Price Inventory : Request a quotation
Loading Price
QTY