16491 / 1.654X2.55X0.53 HMSA95 R
Description
CRSEAL 16491 / 1.654X2.55X0.53 HMSA95 R ; DBL LIP SEAL
Part # 16491 / 1.654X2.55X0.53 HMSA95 R
BDI # 1243624
Features
Housing Bore - Millimeter:
64.77
Nominal Width - Millimeter:
13.462
Housing Bore - Inch:
2.55
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.53
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Global Part Number GPN:
605091
16499 / 1.654X2.55X0.55 HMSA56 P
Description
CRSEAL 16499 / 1.654X2.55X0.55 HMSA56 P ; LIP SEAL
Part # 16499 / 1.654X2.55X0.55 HMSA56 P
BDI # 1243628
Features
Housing Bore - Millimeter:
64.77
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
2.55
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605093