Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.812
Shaft Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200547
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
634763
17605 / 1.75X2.758X0.313 CRW1 R
Description
CRSEAL 17605 / 1.75X2.758X0.313 CRW1 R ; SGL LIP SEAL
Part # 17605 / 1.75X2.758X0.313 CRW1 R
BDI # 1244285
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183099
18671 / 1.875X2.758X0.313 CRW1 P
Description
CRSEAL 18671 / 1.875X2.758X0.313 CRW1 P ; SGL LIP SEAL
Part # 18671 / 1.875X2.758X0.313 CRW1 P
BDI # 1245096
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183374
18676 / 1.875X2.758X0.531 D5 RR
Description
CRSEAL 18676 / 1.875X2.758X0.531 D5 RR ; LIP SEAL
Part # 18676 / 1.875X2.758X0.531 D5 RR
BDI # 1245097
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
Global Part Number GPN:
183375