19310 / 1.938X2.884X0.313 CRWA1 P

COMPARE

19310 / 1.938X2.884X0.313 CRWA1 P

Description
CRSEAL 19310 / 1.938X2.884X0.313 CRWA1 P ; DBL LIP SEAL

SKF

Part # 19310 / 1.938X2.884X0.313 CRWA1 P

BDI # 1245337

Features

Housing Bore - Millimeter: 73.254
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.884
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.938
Shaft Diameter - Millimeter: 49.225
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183515

Price Inventory : Request a quotation
Loading Price
QTY
21239 / 2.125X2.884X0.401 D8 V

COMPARE

21239 / 2.125X2.884X0.401 D8 V

Description
CRSEAL 21239 / 2.125X2.884X0.401 D8 V ; LIP SEAL

SKF

Part # 21239 / 2.125X2.884X0.401 D8 V

BDI # 1246033

Features

Housing Bore - Millimeter: 73.254
Nominal Width - Millimeter: 10.185
Housing Bore - Inch: 2.884
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.125
Shaft Diameter - Millimeter: 53.975
Inch - Metric: Inch
Other Features: Without Inner Case | 2 Springs
Global Part Number GPN: 605142

Price Inventory : Request a quotation
Loading Price
QTY