Features
Housing Bore - Millimeter:
73.66
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
2.9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.94
Shaft Diameter - Millimeter:
49.276
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634251
Features
Housing Bore - Millimeter:
73.66
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.991
Shaft Diameter - Millimeter:
50.571
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198725
19720 / 1.991X2.9X0.29 X4 R
Description
CRSEAL 19720 / 1.991X2.9X0.29 X4 R SEAL
Part # 19720 / 1.991X2.9X0.29 X4 R
BDI # 1245423
Features
Housing Bore - Millimeter:
73.66
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.991
Shaft Diameter - Millimeter:
50.571
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
604261
19428 / 1.94X2.9X0.4 HMSA16 R
Description
CRSEAL 19428 / 1.94X2.9X0.4 HMSA16 R ; DBL LIP SEAL
Part # 19428 / 1.94X2.9X0.4 HMSA16 R
BDI # 1245354
Features
Housing Bore - Millimeter:
73.66
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
2.9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.94
Shaft Diameter - Millimeter:
49.276
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
604632