500X540X20 HDS2K R
Description
CRSEAL 500X540X20 HDS2K R LIP SEAL ; POR
Part # 500X540X20 HDS2K R
BDI # 22779613
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
Heavy Duty | With Spring Lock
24600-4856
Description
24600-4856 OIL SEAL ; 490MM ID X 540MM OD X 22MM W LARGE BORE
Part # 24600-4856
BDI # 22812165
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
R01-AS 500X540X20 ECORUBBER-2
Description
SKF R01-AS 500X540X20 ECORUBBER-2
Part # R01-AS 500X540X20 ECORUBBER-2
BDI # 15044128
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Ecorubber-2
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.26
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
500X540X20 HDSA1 RD
Description
CRSEAL 500X540X20 HDSA1 RD DBL LIP SEAL
Part # 500X540X20 HDSA1 RD
BDI # 22782186
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile | Carboxylated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip