31494 / 3.15X3.946X0.335 HMSA92 R
Description
CRSEAL 31494 / 3.15X3.946X0.335 HMSA92 R ; DBL LIP SEAL
Part # 31494 / 3.15X3.946X0.335 HMSA92 R
BDI # 1250102
Features
Housing Bore - Millimeter:
100.228
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.946
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
605162
31492 / 3.15X3.946X0.394 HMSA7 S
Description
CRSEAL 31492 / 3.15X3.946X0.394 HMSA7 S ; DBL LIP SEAL
Part # 31492 / 3.15X3.946X0.394 HMSA7 S
BDI # 1250101
Features
Housing Bore - Millimeter:
100.228
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.946
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605161
31582 / 3.15X3.946X0.394 HMSA7 R
Description
CRSEAL 31582 / 3.15X3.946X0.394 HMSA7 R ; DBL LIP SEAL
Part # 31582 / 3.15X3.946X0.394 HMSA7 R
BDI # 1250120
Features
Housing Bore - Millimeter:
100.228
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.946
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605165
31511 / 3.15X3.946X0.394 CRW1 V
Description
CRSEAL 31511 / 3.15X3.946X0.394 CRW1 V ; SGL LIP SEAL
Part # 31511 / 3.15X3.946X0.394 CRW1 V
BDI # 1250115
Features
Housing Bore - Millimeter:
100.228
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.946
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185203