3450589 / 34.5X36.5X0.875 HDS7 R
Description
CRSEAL 3450589 / 34.5X36.5X0.875 HDS7 R ; SGL LIP SEAL
Part # 3450589 / 34.5X36.5X0.875 HDS7 R
BDI # 22780771
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
Other Features:
Heavy Duty
21242-4405
Description
21242-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21242-4405
BDI # 22827703
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
21238-4405
Description
21238-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21238-4405
BDI # 22812689
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
3450560 / 34.5X36.5X0.875 HDS1 R
Description
CRSEAL 3450560 / 34.5X36.5X0.875 HDS1 R ; SGL LIP SEAL
Part # 3450560 / 34.5X36.5X0.875 HDS1 R
BDI # 1251188
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185489
25003-5574
Description
25003-5574 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-5574
BDI # 22803842
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
36.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch