3550978 / 35.5X38X1.25 HDSE2 VV
Description
CRSEAL 3550978 SEAL ; POR NON-RETURNABLE LARGE DIAMETRE JOINT
Part # 3550978 / 35.5X38X1.25 HDSE2 VV
BDI # 17228917
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
Other Features:
With Inner Case | With Spring Lock
24751-0551
Description
24751-0551 OIL SEAL ; NON-RETURNABLE 914MM ID 965MM OD 22MM W
Part # 24751-0551
BDI # 22816959
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
26081-4421
Description
26081-4421 OIL SEAL ; NON-RETURNABLE 914MM ID 965MM OD 22MM W
Part # 26081-4421
BDI # 22807401
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
24716-0551
Description
24716-0551 OIL SEAL ; NON-RETURNABLE 914MM ID 965MM OD 22MM W
Part # 24716-0551
BDI # 22816713
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
24702-5595
Description
24702-5595 OIL SEAL ; NON-RETURNABLE 902MM ID 965MM OD 25MM W
Part # 24702-5595
BDI # 22825912
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch