23484 / 2.362X4.055X0.472 HMSA96 P
Description
CRSEAL 23484/ 2.362X4.055X0.472 HMSA96 P ; LIP SEAL
Part # 23484 / 2.362X4.055X0.472 HMSA96 P
BDI # 1247944
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603565
33861 / 3.346X4.055X0.315 HMSA7 V
Description
CRSEAL 33861 / 3.346X4.055X0.315 HMSA7 V ; DBL LIP SEAL
Part # 33861 / 3.346X4.055X0.315 HMSA7 V
BDI # 1251111
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
84.988
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603381
22878 / 2.283X4.055X0.435 HMSA96 P
Description
CRSEAL 22878/ 2.283X4.055X0.435 HMSA96 P ; LIP SEAL
Part # 22878 / 2.283X4.055X0.435 HMSA96 P
BDI # 1246982
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
11.049
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604295
Features
Housing Bore - Millimeter:
103
Nominal Width - Millimeter:
11
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634782
Features
Housing Bore - Millimeter:
103
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.386
Shaft Diameter - Millimeter:
86
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634321