35120 / 3.504X4.173X0.354 HMSA7 V
Description
CRSEAL 35120 / 3.504X4.173X0.354 HMSA7 V ; DBL LIP SEAL
Part # 35120 / 3.504X4.173X0.354 HMSA7 V
BDI # 1251332
Features
Housing Bore - Millimeter:
105.994
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
4.173
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.504
Shaft Diameter - Millimeter:
89.002
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604240
Features
Housing Bore - Millimeter:
106
Nominal Width - Millimeter:
8.5
Housing Bore - Inch:
4.173
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.465
Shaft Diameter - Millimeter:
88
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634464