4400557 / 44X46X0.813 HS7 R
Description
CRSEAL 4400557 / 44X46X0.813 HS7 R SEAL
Part # 4400557 / 44X46X0.813 HS7 R
BDI # 1252476
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
46
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
186150
24700-0593
Description
24700-0593 OIL SEAL ; 1118MM ID X 1168MM ODX 22MM W LARGE BORE
Part # 24700-0593
BDI # 22813959
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
25138-5386
Description
25138-5386 OIL SEAL ; NON-RETURNABLE 1118MM ID 1168MM OD
Part # 25138-5386
BDI # 22821737
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
46
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
21852-4563
Description
21852-4563 OIL SEAL ; 1130MM ID X 1168MM ODX 19MM W LARGE BORE
Part # 21852-4563
BDI # 22822605
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch
21247-4563
Description
21247-4563 OIL SEAL ; NON-RETURNABLE 1130MM ID 1168MM OD
Part # 21247-4563
BDI # 22812815
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch