25003-4226
Description
25003-4226 HI-PERFORMANCE SEAL ; 105MM ID X 141MM OD X 13MM W
Part # 25003-4226
BDI # 22832170
Features
Housing Bore - Millimeter:
140.792
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.543
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.142
Shaft Diameter - Millimeter:
105.207
Inch - Metric:
Inch
48046 / 4.811X5.543X0.472 HMSA7 V
Description
CRSEAL 48046 / 4.811X5.543X0.472 HMSA7 V ; DBL LIP SEAL
Part # 48046 / 4.811X5.543X0.472 HMSA7 V
BDI # 1253087
Features
Housing Bore - Millimeter:
140.792
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.811
Shaft Diameter - Millimeter:
122.199
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604076
Features
Housing Bore - Millimeter:
140.792
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.812
Shaft Diameter - Millimeter:
122.225
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634217