25003-5385
Description
25003-5385 OIL SEAL ; LARGE BORE 1410MM IDX1461MM OD X 21MM W
Part # 25003-5385
BDI # 22802302
Features
Housing Bore - Millimeter:
1460.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
57.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
55.5
Shaft Diameter - Millimeter:
1409.7
Inch - Metric:
Inch
5550540 / 55.5X57.5X0.75 HDS1 R
Description
CRSEAL 5550540 / 55.5X57.5X0.75 HDS1 R ; SGL LIP SEAL
Part # 5550540 / 55.5X57.5X0.75 HDS1 R
BDI # 1254060
Features
Housing Bore - Millimeter:
1460.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
57.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
55.5
Shaft Diameter - Millimeter:
1409.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186592