24620-5354
Description
24620-5354 HI-PERFORMANCE SEAL ; 125MM ID X 155MM OD X 14MM W
Part # 24620-5354
BDI # 22831086
Features
Housing Bore - Millimeter:
154.991
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch
24629-5354
Description
24629-5354 HI-PERFORMANCE SEAL ; 125MM ID X 155MM OD X 14MM W
Part # 24629-5354
BDI # 22829967
Features
Housing Bore - Millimeter:
154.991
Nominal Width - Millimeter:
14.021
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.552
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch
25003-5354
Description
25003-5354 HI-PERFORMANCE SEAL ; 125MM ID X 155MM OD X 14MM W
Part # 25003-5354
BDI # 22803128
Features
Housing Bore - Millimeter:
154.991
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
6.102
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch
120X155X16-R2LS32-S
Description
120X155X16-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 120X155X16-R2LS32-S
BDI # 21944168
Features
Housing Bore - Millimeter:
155
Nominal Width - Millimeter:
16
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
125X155X14-R2LS32-V
Description
125X155X14-R2LS32-V OIL SEAL ; MULTI LIP RUBBER FKM
Part # 125X155X14-R2LS32-V
BDI # 21945855
Features
Housing Bore - Millimeter:
155
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric