4400557 / 44X46X0.813 HS7 R
Description
CRSEAL 4400557 / 44X46X0.813 HS7 R SEAL
Part # 4400557 / 44X46X0.813 HS7 R
BDI # 1252476
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
46
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
186150
1105X1160X25 HDS1 R
Description
CRSEAL 1105X1160X25 HDS1 R SGL LIP SEAL
Part # 1105X1160X25 HDS1 R
BDI # 1239352
Features
Housing Bore - Millimeter:
1160
Nominal Width - Millimeter:
25
Housing Bore - Inch:
45.669
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
43.504
Shaft Diameter - Millimeter:
1105
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
606229
1105X1169X25 HSS5 V
Description
CRSEAL 1105X1169X25 HSS5 V SGL LIP SEAL
Part # 1105X1169X25 HSS5 V
BDI # 22780627
Features
Housing Bore - Millimeter:
1169
Nominal Width - Millimeter:
25
Housing Bore - Inch:
46.024
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
43.504
Shaft Diameter - Millimeter:
1105
Inch - Metric:
Metric
25003-3794
Description
25003-3794 OIL SEAL ; LARGE BORE 1116MM IDX1154MM OD X 19MM W
Part # 25003-3794
BDI # 22802700
Features
Housing Bore - Millimeter:
1154.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
45.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
43.938
Shaft Diameter - Millimeter:
1116.025
Inch - Metric:
Inch
24700-0593
Description
24700-0593 OIL SEAL ; 1118MM ID X 1168MM ODX 22MM W LARGE BORE
Part # 24700-0593
BDI # 22813959
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch