4975833 / 49.75X52.5X1 HDS2 R
Description
CRSEAL 4975833 / 49.75X52.5X1 HDS2 R ; POR NON-RETURNABLE SGL LIP SEAL
Part # 4975833 / 49.75X52.5X1 HDS2 R
BDI # 1253189
Features
Housing Bore - Millimeter:
1333.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
52.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
49.75
Shaft Diameter - Millimeter:
1263.65
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
186363
1200-1332-48 HDS7 H
Description
CRSEAL 1200-1332-48 HDS7 H SGL LIP SEAL
Part # 1200-1332-48 HDS7 H
BDI # 22782309
Features
Housing Bore - Millimeter:
1332
Nominal Width - Millimeter:
48
Housing Bore - Inch:
52.441
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
47.244
Shaft Diameter - Millimeter:
1200
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
25003-7755
Description
25003-7755 OIL SEAL ; NON-RETURNABLE 1283MM ID 1334MM OD
Part # 25003-7755
BDI # 22818187
Features
Housing Bore - Millimeter:
1333.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
52.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
50.5
Shaft Diameter - Millimeter:
1282.7
Inch - Metric:
Inch
524232 / 51.5X1.063X1.5 CT1 R
Description
CRSEAL 524232 / 51.5X1.063X1.5 CT1 R ; SINGLE LIP SEAL
Part # 524232 / 51.5X1.063X1.5 CT1 R
BDI # 1253521
Features
Housing Bore - Millimeter:
1333.5
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
52.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
51.5
Shaft Diameter - Millimeter:
1308.1
Inch - Metric:
Inch