1320X1380X38 HDSD72 HV
Description
CRSEAL 1320X1380X38 HDSD72 HV LIP SEAL
Part # 1320X1380X38 HDSD72 HV
BDI # 1241366
Features
Housing Bore - Millimeter:
1380
Nominal Width - Millimeter:
38
Housing Bore - Inch:
54.331
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.496
Shaft Diameter - Inch:
51.969
Shaft Diameter - Millimeter:
1320
Inch - Metric:
Metric
Other Features:
2 Springs
597559 / 52.25X54.145X0.825 HS8 R
Description
CRSEAL 597559 / 52.25X54.145X0.825 HS8 R ; SGL LIP SEAL
Part # 597559 / 52.25X54.145X0.825 HS8 R
BDI # 1254929
Features
Housing Bore - Millimeter:
1375.283
Nominal Width - Millimeter:
20.955
Housing Bore - Inch:
54.145
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
52.25
Shaft Diameter - Millimeter:
1327.15
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606085
25003-2308
Description
25003-2308 OIL SEAL ; NON-RETURNABLE 1325MM ID 1376MM OD
Part # 25003-2308
BDI # 22814084
Features
Housing Bore - Millimeter:
1376.426
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
54.19
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
52.185
Shaft Diameter - Millimeter:
1325.499
Inch - Metric:
Inch
25003-5596
Description
25003-5596 OIL SEAL ; LARGE BORE 1353MM IDX1378MM OD X 13MM W
Part # 25003-5596
BDI # 22806307
Features
Housing Bore - Millimeter:
1377.95
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
54.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
53.25
Shaft Diameter - Millimeter:
1352.55
Inch - Metric:
Inch
25003-0459
Description
25003-0459 OIL SEAL ; LARGE BORE 1326MM IDX1376MM OD X 21MM W
Part # 25003-0459
BDI # 22816289
Features
Housing Bore - Millimeter:
1376.324
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
54.186
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
52.186
Shaft Diameter - Millimeter:
1325.524
Inch - Metric:
Inch