1525228 / 15.25X16.75X0.688 HDS1 H
Description
CRSEAL 1525228/ 15.25X16.75X0.688 HDS1 H ; SGL LIP SEAL
Part # 1525228 / 15.25X16.75X0.688 HDS1 H
BDI # 1242757
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
605245
25003-1608
Description
25003-1608 OIL SEAL ; LARGE BORE 390MM ID X 420MM OD X 14MM W
Part # 25003-1608
BDI # 22848801
Features
Housing Bore - Millimeter:
419.989
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
16.535
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
24612-9452
Description
24612-9452 OIL SEAL ; 394MM ID X 445MM OD X 22MM W LARGE BORE
Part # 24612-9452
BDI # 22832731
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
17.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
1525178 / 15.25X16.625X0.55 HS8 V
Description
CRSEAL 1525178 / 15.25X16.625X0.55 HS8 V ; SGL LIP SEAL
Part # 1525178 / 15.25X16.625X0.55 HS8 V
BDI # 1242754
Features
Housing Bore - Millimeter:
422.275
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
16.625
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606001
1500292 / 15X16.5X1 HDS2 R
Description
CRSEAL 1500292 / 15X16.5X1 HDS2 R SEAL
Part # 1500292 / 15X16.5X1 HDS2 R
BDI # 1242615
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
182351