GR6X10X2-C
Description
GR6X10X2-C RADIAL ROTARY SHAFT SEAL ; POR 5.45MM ID X 10.07MM OD
Part # 0056529010000
BDI # 1173651
Features
Housing Bore - Millimeter:
10
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.394
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
12
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
GR5X9X2-C
Description
GR5X9X2-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 4.45MM X 9.07MM X 2MM
Part # GR5X9X2-C
BDI # 1173650
Features
Housing Bore - Millimeter:
9
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
10
Nominal Width - Millimeter:
2.5
Housing Bore - Inch:
0.394
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.098
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
12
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.472
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric