500-616-32 HS8 R
Description
CRSEAL 500-616-32 HS8 R SGL LIP SEAL
Part # 500-616-32 HS8 R
BDI # 22781914
Features
Housing Bore - Millimeter:
616
Nominal Width - Millimeter:
32
Housing Bore - Inch:
24.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.26
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
580X615X20 HS8 R
Description
CRSEAL 580X615X20 HS8 R SGL LIP SEAL
Part # 580X615X20 HS8 R
BDI # 22779781
Features
Housing Bore - Millimeter:
615
Nominal Width - Millimeter:
20
Housing Bore - Inch:
24.213
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
22.835
Shaft Diameter - Millimeter:
580
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
24700-0411
Description
24700-0411 OIL SEAL ; 572MM ID X 616MM OD X 19MM W LARGE BORE
Part # 24700-0411
BDI # 22832237
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
21238-3764
Description
21238-3764 OIL SEAL ; 565MM ID X 616MM OD X 22MM W LARGE BORE
Part # 21238-3764
BDI # 22839798
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
25003-8512
Description
25003-8512 OIL SEAL ; LARGE BORE 565MM ID X 616MM OD X 21MM W
Part # 25003-8512
BDI # 22838464
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch