556395 / 73.171X75.671X0.925 HS8 H
Description
CRSEAL 556395/ 73.171X75.671X0.925 HS8 H ; SGL LIP SEAL
Part # 556395 / 73.171X75.671X0.925 HS8 H
BDI # 22779257
Features
Housing Bore - Millimeter:
1922.043
Nominal Width - Millimeter:
23.495
Housing Bore - Inch:
75.671
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.925
Shaft Diameter - Inch:
73.171
Shaft Diameter - Millimeter:
1858.543
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
23.266
Housing Bore - Inch:
38.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.916
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
21238-4382
Description
21238-4382 OIL SEAL ; 838MM ID X 889MM OD X 22MM W LARGE BORE
Part # 21238-4382
BDI # 22826440
Features
Housing Bore - Millimeter:
889
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
25003-9899
Description
25003-9899 OIL SEAL ; LARGE BORE 1343MM IDX1368MM OD X 13MM W
Part # 25003-9899
BDI # 22805997
Features
Housing Bore - Millimeter:
1368.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
53.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
52.875
Shaft Diameter - Millimeter:
1343.025
Inch - Metric:
Inch
60X800X10 HMSA10 RG
Description
CRSEAL 60X800X10 HMSA10 RG LIP SEAL ; NITRILE RUBBER HMSA10 DESIGN
Part # 60X800X10 HMSA10 RG
BDI # 24586692
Features
Housing Bore - Millimeter:
800
Nominal Width - Millimeter:
10
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric