Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
10.922
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.43
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
30007 / 3X3.751X0.452 HMSA25 V
Description
CRSEAL 30007 / 3X3.751X0.452 HMSA25 V ; LIP SEAL
Part # 30007
BDI # 1249608
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.481
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603974
100495
Description
100495 OIL SEAL ; 3.003" SHAFT DIA 3.761" OD 0.420" WD
Part # 100495
BDI # 1309922
Features
Housing Bore - Millimeter:
95.529
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
3.761
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.42
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch