4050774 / 40.5X43X0.875 HDS2 V
Description
CRSEAL 4050774 / 40.5X43X0.875 HDS2 V ; SGL LIP SEAL
Part # 4050774 / 40.5X43X0.875 HDS2 V
BDI # 1252101
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604786
24700-0585
Description
24700-0585 OIL SEAL ; 1029MM ID X 1092MM ODX 22MM W LARGE BORE
Part # 24700-0585
BDI # 22806809
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
21225-7300
Description
21225-7300 OIL SEAL ; NON RETURNABLE 1029MM ID 1092MM OD
Part # 21225-7300
BDI # 22820891
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
24743-0585
Description
24743-0585 OIL SEAL ; NON RETURNABLE 1029MM ID 1092MM OD
Part # 24743-0585
BDI # 22822563
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
4050776 / 40.5X43X0.875 HDS2 V
Description
CRSEAL 4050776 / 40.5X43X0.875 HDS2 V ; SGL LIP SEAL
Part # 4050776 / 40.5X43X0.875 HDS2 V
BDI # 1252102
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604993