29650 / 2.952X4.409X0.688 HMSA8 R
Description
CRSEAL 29650 / 2.952X4.409X0.688 HMSA8 R ; DBL LIP SEAL
Part # 29650 / 2.952X4.409X0.688 HMSA8 R
BDI # 18204900
Features
Housing Bore - Millimeter:
111.989
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
4.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
2.952
Shaft Diameter - Millimeter:
74.981
Inch - Metric:
Inch
Other Features:
With Inner Case
24626-4854
Description
24626-4854 HI-PERFORMANCE SEAL ; NON RETURNABLE 80MM ID 112MM OD
Part # 24626-4854
BDI # 22819388
Features
Housing Bore - Millimeter:
111.989
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
4.409
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch