34971 / 3.5X4.547X0.9 PLUSXL R
Description
CRSEAL 34971 / 3.5X4.547X0.9 PLUSXL R ; NON-RETURNABLE SCOT SEAL
Part # 34971 / 3.5X4.547X0.9 PLUSXL R
BDI # 1251237
Features
Housing Bore - Millimeter:
115.494
Nominal Width - Millimeter:
22.86
Housing Bore - Inch:
4.547
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.9
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
34975 / 3.5X4.547X0.862 SCOT1 R
Description
CRSEAL 34975 / 3.5X4.547X0.862 SCOT1 R ; LIP SEAL
Part # 34975 / 3.5X4.547X0.862 SCOT1 R
BDI # 1251238
Features
Housing Bore - Millimeter:
115.494
Nominal Width - Millimeter:
21.895
Housing Bore - Inch:
4.547
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.862
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
34980 / 3.5X4.547X0.74 CRWHA2 R
Description
CRSEAL 34980 / 3.5X4.547X0.74 CRWHA2 R ; DBL LIP SEAL
Part # 34980 / 3.5X4.547X0.74 CRWHA2 R
BDI # 1251239
Features
Housing Bore - Millimeter:
115.494
Nominal Width - Millimeter:
18.796
Housing Bore - Inch:
4.547
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604716