31284 / 3.125X4.562X0.75 CRWH2 R
Description
CRSEAL 31284 / 3.125X4.562X0.75 CRWH2 R ; SGL LIP SEAL
Part # 31284 / 3.125X4.562X0.75 CRWH2 R
BDI # 1250039
Features
Housing Bore - Millimeter:
115.875
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
4.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603508
39838 / 4X4.562X0.375 HMS2 P
Description
CRSEAL 39838 / 4X4.562X0.375 HMS2 P ; SGL LIP SEAL
Part # 39838 / 4X4.562X0.375 HMS2 P
BDI # 1251962
Features
Housing Bore - Millimeter:
115.875
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.562
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Global Part Number GPN:
185925
29528 / 3X4.562X1 HMSA97 V
Description
CRSEAL 29528 / 3X4.562X1 HMSA97 V SEAL
Part # 29528 / 3X4.562X1 HMSA97 V
BDI # 1249525
Features
Housing Bore - Millimeter:
115.875
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
4.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
26378 / 2.625X4.562X0.468 HMSA25 V
Description
CRSEAL 26378/ 2.625X4.562X0.468 HMSA25 V ; LIP SEAL
Part # 26378 / 2.625X4.562X0.468 HMSA25 V
BDI # 1248981
Features
Housing Bore - Millimeter:
115.875
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604363
Features
Housing Bore - Millimeter:
115.875
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.562
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose
Global Part Number GPN:
198998