25003-5051
Description
25003-5051 HI-PERFORMANCE SEAL ; 91MM ID X 116MM OD X 13MM W
Part # 25003-5051
BDI # 22833552
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
26373 / 2.625X4.563X0.719 CRWA3 P
Description
CRSEAL 26373 / 2.625X4.563X0.719 CRWA3 P ; DBL LIP SEAL
Part # 26373
BDI # 1248978
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
4.563
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
604939
25003-1988
Description
25003-1988 HI-PERFORMANCE SEAL ; NON RETURNABLE 91MM IDX116MM OD
Part # 25003-1988
BDI # 22822404
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
4.563
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD
Global Part Number GPN:
634506