54300 / 5.438X6.625X0.5 HDW1 R
Description
CRSEAL 54300 / 5.438X6.625X0.5 HDW1 R ; SGL LIP SEAL
Part # 54300 / 5.438X6.625X0.5 HDW1 R
BDI # 1253970
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.438
Shaft Diameter - Millimeter:
138.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186534
57506 / 5.75X6.625X0.5 CRW1 V
Description
CRSEAL 57506 / 5.75X6.625X0.5 CRW1 V ; SGL LIP SEAL
Part # 57506 / 5.75X6.625X0.5 CRW1 V
BDI # 1254173
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186616
21086-3035
Description
21086-3035 HI-PERFORMANCE SEAL ; NON-RETURNABLE 132MM ID 168MM OD 13MM W
Part # 21086-3035
BDI # 22810894
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.188
Shaft Diameter - Millimeter:
131.775
Inch - Metric:
Inch
21086-3228
Description
21086-3228 HI-PERFORMANCE SEAL ; NON-RETURNABLE 143MM ID 168MM OD 13MM W
Part # 21086-3228
BDI # 22811013
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
21086-3179
Description
21086-3179 HI-PERFORMANCE SEAL ; NON-RETURNABLE 140MM ID 168MM OD 13MM W
Part # 21086-3179
BDI # 22813119
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch