608-740-40 HS8 R
Description
CRSEAL 608-740-40 HS8 R SGL LIP SEAL
Part # 608-740-40 HS8 R
BDI # 22782126
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.58
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
21086-3374
Description
21086-3374 HI-PERFORMANCE SEAL ; 152MM ID X 194MM OD X 19MM W
Part # 21086-3374
BDI # 22823548
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
21096-3428
Description
21096-3428 HI-PERFORMANCE SEAL ; 165MM ID X 194MM OD X 16MM W
Part # 21096-3428
BDI # 22841619
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
21086-3415
Description
21086-3415 HI-PERFORMANCE SEAL ; 162MM ID X 194MM OD X 16MM W
Part # 21086-3415
BDI # 22820405
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
529489 / 6.625X0.688X1.125 CT1 R
Description
CRSEAL 529489 / 6.625X0.688X1.125 CT1 R ; SINGLE LIP SEAL
Part # 529489 / 6.625X0.688X1.125 CT1 R
BDI # 1253744
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch