72570 / 7.25X9.055X0.625 CRWHA1 R
Description
CRSEAL 72570 / 7.25X9.055X0.625 CRWHA1 R ; DBL LIP SEAL
Part # 72570 / 7.25X9.055X0.625 CRWHA1 R
BDI # 1296859
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187207
25004-5337
Description
25004-5337 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM IDX230MM OD
Part # 25004-5337
BDI # 22839894
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
9.055
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
25006-1214
Description
25006-1214 HI-PERFORMANCE SEAL ; NON-RETURNABLE 190MM IDX230MM OD
Part # 25006-1214
BDI # 22811289
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
9.055
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
189.992
Inch - Metric:
Inch
24667-5155
Description
24667-5155 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM ID 230MM OD 12MM W
Part # 24667-5155
BDI # 22818192
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch
24064-7388
Description
24064-7388 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM ID 230MM OD 15MM W
Part # 24064-7388
BDI # 22818799
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch