590363 / 9.875X11.375X0.75 HDS1 R
Description
CRSEAL 590363 / 9.875X11.375X0.75 HDS1 R ; SGL LIP SEAL
Part # 590363 / 9.875X11.375X0.75 HDS1 R
BDI # 1254268
Features
Housing Bore - Millimeter:
288.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.875
Shaft Diameter - Millimeter:
250.825
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186673
21140-6021
Description
21140-6021 HI-PERFORMANCE SEAL ; NON-RETURNABLE 143MM ID 289MM OD
Part # 21140-6021
BDI # 22808905
Features
Housing Bore - Millimeter:
288.925
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
11.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
21096-3634
Description
21096-3634 OIL SEAL ; NON-RETURNABLE 238MM ID 289MM OD
Part # 21096-3634
BDI # 22805325
Features
Housing Bore - Millimeter:
288.925
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
11.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
9.375
Shaft Diameter - Millimeter:
238.125
Inch - Metric:
Inch
557681 / 10X11.375X0.591 HDS7 V
Description
CRSEAL 557681 / 10X11.375X0.591 HDS7 V ; SGL LIP SEAL
Part # 557681 / 10X11.375X0.591 HDS7 V
BDI # 22780007
Features
Housing Bore - Millimeter:
288.925
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
11.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
Other Features:
Heavy Duty
1013117 / 10.125X11.375X0.625 HS7 R
Description
CRSEAL 1013117 SINGLE LIP SEAL ; POR 10.125X11.375X0.625 HS7 R NON RETURN
Part # 1013117 / 10.125X11.375X0.625 HS7 R
BDI # 1238452
Features
Housing Bore - Millimeter:
288.925
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.175
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
180601