1063100 / 10.625X11.812X0.625 HDS1 R
Description
CRSEAL 1063100 / 10.625X11.812X0.625 ; HDS1 R SINGLE LIP SEAL
Part # 1063100 / 10.625X11.812X0.625 HDS1 R
BDI # 1238900
Features
Housing Bore - Millimeter:
300.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.812
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.625
Shaft Diameter - Millimeter:
269.875
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
180779
24745-5429
Description
24745-5429 OIL SEAL ; 260MM ID X 300MM OD X 20MM W LARGE BORE
Part # 24745-5429
BDI # 22843644
Features
Housing Bore - Millimeter:
300.025
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
11.812
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
259.994
Inch - Metric:
Inch