557836 / 10.938X12.75X0.625 HDS2 V
Description
CRSEAL 557836/ 10.938X12.75X0.625 HDS2 V ; SGL LIP SEAL
Part # 557836 / 10.938X12.75X0.625 HDS2 V
BDI # 22780109
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.938
Shaft Diameter - Millimeter:
277.825
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
24715-5465
Description
24715-5465 OIL SEAL ; 273MM ID X 324MM OD X 16MM W LARGE BORE
Part # 24715-5465
BDI # 22817812
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
25003-4867
Description
25003-4867 OIL SEAL ; LARGE BORE 279MM ID X 324MM OD X 19MM W
Part # 25003-4867
BDI # 22810333
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch
21086-3689
Description
21086-3689 OIL SEAL ; 273MM ID X 324MM OD X 25MM W LARGE BORE
Part # 21086-3689
BDI # 22836142
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
21086-3697
Description
21086-3697 OIL SEAL ; 281MM ID X 324MM OD X 19MM W LARGE BORE
Part # 21086-3697
BDI # 22815083
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.063
Shaft Diameter - Millimeter:
281
Inch - Metric:
Inch