25003-5776
Description
25003-5776 OIL SEAL ; LARGE BORE 297MM ID X 335MM OD X 16MM W
Part # 25003-5776
BDI # 22814325
Features
Housing Bore - Millimeter:
334.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.688
Shaft Diameter - Millimeter:
296.875
Inch - Metric:
Inch
1175190 / 11.75X13.188X0.875 HDS1 R
Description
CRSEAL 1175190/11.75X13.188X0.875 HDS1 R ; SGL LIP SEAL
Part # 1175190 / 11.75X13.188X0.875 HDS1 R
BDI # 1239780
Features
Housing Bore - Millimeter:
334.975
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
13.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
181200
1168099 / 11.688X13.188X0.625 HDS7 V
Description
CRSEAL 1168099/11.688X13.188X0.625HDS7V ; SGL LIP SEAL
Part # 1168099 / 11.688X13.188X0.625 HDS7 V
BDI # 22780259
Features
Housing Bore - Millimeter:
334.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.188
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.688
Shaft Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Other Features:
Heavy Duty
Features
Housing Bore - Millimeter:
334.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.188
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.688
Shaft Diameter - Millimeter:
296.875
Inch - Metric:
Inch
1106620 / 11.063X13.188X0.875 HDS1 R
Description
CRSEAL 1106620/11.063X13.188X0.875 HDS1R ; SGL LIP SEAL
Part # 1106620 / 11.063X13.188X0.875 HDS1 R
BDI # 1239359
Features
Housing Bore - Millimeter:
334.975
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
13.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.063
Shaft Diameter - Millimeter:
281
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
180955