25003-0420
Description
25003-0420 OIL SEAL ; LARGE BORE 286MM ID X 337MM OD X 16MM W
Part # 25003-0420
BDI # 22808271
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
25003-7306
Description
25003-7306 OIL SEAL ; LARGE BORE 305MM ID X 337MM OD X 16MM W
Part # 25003-7306
BDI # 22828820
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
526779 / 11.75X13.25X0.906 HDSA2 RD
Description
CRSEAL 526779/11.75X13.25X0.906 HDSA2 RD ; DBL LIP SEAL
Part # 526779 / 11.75X13.25X0.906 HDSA2 RD
BDI # 1253649
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605737
1125560 / 11.25X13.25X0.875 HDS1 R
Description
CRSEAL 1125560 SINGLE LIP SEAL ; 11.25X13.25X0.875 HDS1 R
Part # 1125560 / 11.25X13.25X0.875 HDS1 R
BDI # 1239428
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
181018
116500 / 11.625X13.25X1.29 HDDF1 R
Description
CRSEAL 116500/ 11.625X13.25X1.29 HDDF1 R ; DBL LIP SEAL
Part # 116500 / 11.625X13.25X1.29 HDDF1 R
BDI # 1239750
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
32.766
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.29
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch