1181218 / 11.811X13.311X0.75 HS8 R
Description
CRSEAL 1181218/ 11.811X13.311X0.75 HS8 R ; SGL LIP SEAL
Part # 1181218 / 11.811X13.311X0.75 HS8 R
BDI # 1239916
Features
Housing Bore - Millimeter:
338.099
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.311
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
605211
25003-6932
Description
25003-6932 OIL SEAL ; LARGE BORE 300MM ID X 338MM OD X 19MM W
Part # 25003-6932
BDI # 22849793
Features
Housing Bore - Millimeter:
338.099
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.311
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch