24610-6411
Description
24610-6411 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-6411
BDI # 1321266
Features
Housing Bore - Millimeter:
338.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.313
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.813
Shaft Diameter - Millimeter:
300.05
Inch - Metric:
Inch
25010-9491
Description
25010-9491 OIL SEAL ; NON RETURNABLE 300MM ID 338MM OD 19MM W
Part # 25010-9491
BDI # 22817493
Features
Housing Bore - Millimeter:
338.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.313
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.813
Shaft Diameter - Millimeter:
300.05
Inch - Metric:
Inch
1106660 / 11.063X13.313X0.875 HDS1 R
Description
CRSEAL 1106660 SINGLE LIP SEAL ; POR 11.063X13.313X0.875 HDS1 R NON RETUR
Part # 1106660 / 11.063X13.313X0.875 HDS1 R
BDI # 1239360
Features
Housing Bore - Millimeter:
338.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
13.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.063
Shaft Diameter - Millimeter:
281
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
180956
25003-9491
Description
25003-9491 OIL SEAL ; LARGE BORE 300MM ID X 338MM OD X 19MM W
Part # 25003-9491
BDI # 22831674
Features
Housing Bore - Millimeter:
338.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.813
Shaft Diameter - Millimeter:
300.05
Inch - Metric:
Inch
1181257 / 11.813X13.313X0.75 HS7 R
Description
CRSEAL 1181257/ 11.813X13.313X0.75 HS7 R ; SGL LIP SEAL
Part # 1181257 / 11.813X13.313X0.75 HS7 R
BDI # 1239917
Features
Housing Bore - Millimeter:
338.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.813
Shaft Diameter - Millimeter:
300.05
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
181240