24642-4052
Description
24642-4052 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24642-4052
BDI # 1322079
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
Other Features:
External Lip
21086-7893
Description
21086-7893 OIL SEAL ; 300MM ID X 340MM OD X 16MM W LARGE BORE
Part # 21086-7893
BDI # 22839841
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
24700-0109
Description
24700-0109 OIL SEAL ; 280MM ID X 340MM OD X 25MM W LARGE BORE
Part # 24700-0109
BDI # 22831318
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch
25003-4655
Description
25003-4655 OIL SEAL ; LARGE BORE 300MM ID X 340MM OD X 20MM W
Part # 25003-4655
BDI # 22830353
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.386
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
24715-5926
Description
24715-5926 OIL SEAL ; 280MM ID X 340MM OD X 28MM W LARGE BORE
Part # 24715-5926
BDI # 22813773
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch